Spesifikasi
| Diameter (mm) | Ø 75 |
|---|---|
| Tooth Type | M6 5/16-24 1/4-20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maximum working speed:80m/s
Application: Professional grinding stainless steel, alloy steel, burning fire steel, tool steel and hard cast iron metal Characteristic:Soft, suitable for stainless steel, hard steel, alloy, a good protection of the workpiece surface, no burn the workpiece phenomenon. high working efficiency
Application: Professional grinding stainless steel, alloy steel, burning fire steel, tool steel and hard cast iron metal Characteristic:Soft, suitable for stainless steel, hard steel, alloy, a good protection of the workpiece surface, no burn the workpiece phenomenon. high working efficiency
Ulasan Produk
Tidak ada ulasan




















































































































































