Spesifikasi
| Square Impact Bar (inch) | 3/8 |
|---|---|
| Bolt Diameter | M13 |
| Tool Length (mm) | 180 |
| Tracheal Diameter (inch) | 3/8 |
| Air Consumption (m³/minute) | 0.14 |
| Maximum Torque (N m) | 210 |
| Speed (rpm) | 16000 |
| Working Pressure (kg/cm²) | 6.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lower venting device (built-in silencer)
Trigger up and down control positive and negative design
Patented handle ergonomic composite material design, comfortable operation, winter hands are not cold
Long life, large torque, light weight
Applicable to the installation and maintenance of automobile and medium and small machinery
It is suitable for disassembly and construction of steel structure bolts
Applicable to general manufacturing production line bolts disassembly construction
Trigger up and down control positive and negative design
Patented handle ergonomic composite material design, comfortable operation, winter hands are not cold
Long life, large torque, light weight
Applicable to the installation and maintenance of automobile and medium and small machinery
It is suitable for disassembly and construction of steel structure bolts
Applicable to general manufacturing production line bolts disassembly construction
Ulasan Produk
Tidak ada ulasan




















































































































































