Sebelum PPN:
Rp2.899.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
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
Arc angle blade tip design prevents chipping.
45° helix angle and jigh-intensity heat resistance of the layers of use,lower cutting Resistance and prolong the tool life.
Good surface finish,increased feed rate.
General purpose MG 0.5μm CO10% HRC 55 AITIN (Model:06172-946)
High speed cutting UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-946
45° helix angle and jigh-intensity heat resistance of the layers of use,lower cutting Resistance and prolong the tool life.
Good surface finish,increased feed rate.
General purpose MG 0.5μm CO10% HRC 55 AITIN (Model:06172-946)
High speed cutting UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-946
Ulasan Produk
Tidak ada ulasan