Spesifikasi
| Voltage (V) | DC 20 |
|---|---|
| Disk Size (inch) | 1/2 Square |
| Load Speed (rpm) | 0-2000 |
| Impacts Per Minute | 0-2700 |
| Maximum Torque (N m) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High torque / light weight
Interchangeable Brush
Durable metal gearbox housing.
Variable speed switch
Built-in LED light design
Battery capacity indicator
Interchangeable Brush
Durable metal gearbox housing.
Variable speed switch
Built-in LED light design
Battery capacity indicator
Ulasan Produk
Tidak ada ulasan




















































































































































