Spesifikasi
| No Load Speed (rpm) | 0-2500 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Base:0-45°,pendulum,quick release blade
Cutting Capacity:wood 80mm steel 10mm
Machine:80(10)jig Saw
Hight quality brushless motor
Dust Collector
Battery:1.5/2.0/3.0/4.0A battery
Charger:1/1.5/2h charger
Spareparts:3pcs jig saw blade
Cutting Capacity:wood 80mm steel 10mm
Machine:80(10)jig Saw
Hight quality brushless motor
Dust Collector
Battery:1.5/2.0/3.0/4.0A battery
Charger:1/1.5/2h charger
Spareparts:3pcs jig saw blade
Ulasan Produk
Tidak ada ulasan




















































































































































