Spesifikasi
| Disk Size (inch) | 1/2 Square |
|---|---|
| Impacts Per Minute | 0-2700 |
| Battery Voltage (V) | DC 12 |
| Maximum Torque (N m) | 140 |
| No Load Speed (rpm) | 0-2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Durable metal gearbox housing.
Variable speed switch, reversible
Built-in LED light design
External replaceable
brushless motor
Unique non-slip cushion grip design
Variable speed switch, reversible
Built-in LED light design
External replaceable
brushless motor
Unique non-slip cushion grip design
Ulasan Produk
Tidak ada ulasan




















































































































































