Spesifikasi
| Dimensions (LxWxH) (mm) | 25x50x75 |
|---|---|
| Parallelism (mm) | 0.005 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Made of hardened steel, HRC 55-62.
Precision ground on all six surfaces to 0.005mm flatness and to size within 0.007mm.
Supplied with rugged and durable plastic case.
Precision ground on all six surfaces to 0.005mm flatness and to size within 0.007mm.
Supplied with rugged and durable plastic case.
Ulasan Produk
Tidak ada ulasan




















































































































































