CALDWELL Portable Gantry Crane 4000
#Grup produk P105966878
Spesifikasi
| Item | Portable Gantry Crane |
|---|---|
| Min. I Beam Height (inch) | 128 13/16 |
| Max. I Beam Height (inch) | 192 |
| Height Adjustment | Adjustable Height |
| Adjustable Increments (inch) | 12 |
| Gantry Crane Span (ft) | 12 (11-1/2inch) |
| Gantry Crane Clear Span (ft) | 12 (4inch) |
| Gantry Crane Depth (ft) | 7 (6inch) |
| I Beam Height (inch) | 8.0 |
| I Beam Flange Width (inch) | 4.0 |
| Finish | Enamel |
| Color | Yellow |
| Material | Steel |
| Caster Type | (4) Swivel |
| Caster Material | Steel |
| Wheel Diameter (inch) | 8 |
| Wheel Width (inch) | 3 |
| Standards | AISC CMAA 70, OSHA 1910.184 |
| Includes | I-Beam, (2) Supports, (2) Casters with Wheel Brakes and Swivel Locks, (2) Floor Locks, Assembly Hardware |
| Load Capacity (lbs) | 4000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































