Ausdom Webcam Auto Focus with Noise Canceling Microphone

Sebelum PPN:
Rp729.900
Spesifikasi
View Angle (Degress)90
MicBuilt-in
S.P.L (dB)-36
DirectivityOmni-directional
Sensor (inch)1/2.7 (COMS Image Sensor)
InterfaceUSB 2.0
Default (pixel)1280x720 (30fps)
F/No2.0
Maximum Resolution (Pixel)2048x1536 (30fps)
Minimum Resolution (pixel)160x120 (30fps)
Operating Temperature (°C)-10 - 50
Photo FormatJPG
Photo Resolution (pixel)1920x1080
Power Consumption (mAh)≤260
Support OS (UVC)Windows XP/7/8/10 or updated version, Mac OS 10.6 or updated version, Chrome OSTM, Android v5.0 or above
Video Resolution Video Mode MJPG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Never Miss Any Detail.
Full HD 1080P with max resolution up to 1920 x 1080 pixels, easy to make HD video calls or record video.

See More Than Expect.
Super HD wide-angle lens achieves a wider field of view and wider-range coverage.

Noise Reduction Mic.
Filter out external background noise, and make you heard very clearly.

Fast and Accurate Autofocus.
Make the camera will automatically stay focused on your face even if you move around.

Wide Compatibility.
Windows XP, Windows 7, Windows 8, Windows 10, Android V5.0 or updated version, Mac OS 10.6 or updated version.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait