WIKA Pressure Gauge LFS series

Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Gauge ApplicationGeneral Purpose
Gauge Connection Size (inch)1/4
Basic Gauge Case Material Plastic
Basic Gauge Socket Material Brass
Basic Gauge Wetted Parts Brass/Bronze
Gauge Case Color Black
Gauge Connection Location Bottom
Gauge Connection Type MNPT
Gauge Panel Mountable No
Gauge Primary Range Units Psi
Gauge Secondary Range UnitskPa
Liquid Filled Yes
Pressure and Vacuum Gauge Type Pressure Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gauge features plastic case construction to resist corrosion and impact in demanding applications.

Ulasan Produk

Tidak ada ulasan