Spesifikasi
| Gauge Application | General Purpose |
|---|---|
| Gauge Nominal Dial Size (inch) | 2-1/2 |
| Gauge Connection Size (inch) | 1/4 |
| Basic Gauge Case Material | Plastic |
| Basic Gauge Socket Material | Brass |
| Basic Gauge Wetted Parts | Brass/Bronze |
| Gauge Accuracy (%) | ± 3-2-3 |
| Gauge Case Color | Black |
| Gauge Case Material | ABS Plastic |
| Gauge Connection Type | MNPT |
| Gauge Panel Mountable | No |
| Liquid Filled | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This gauge features plastic case construction to resist corrosion and impact in demanding applications.
Ulasan Produk
Tidak ada ulasan




















































































































































