OMRON Pushbutton Switch (Round) (LED) (Round Body Diameter 16) A16 AC/DC24V

Sebelum PPN:
Rp349.900 - Rp659.900
Spesifikasi
Applicable Voltage (V)AC/DC24
Type of OperationMomentary
Protection ClassIP66
TypeWith separation Type
typesIlluminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Separated and round barrel φ16 series.
The industry's smallest class of 28.5mm short body.
The switch unit can be attached and detached.
A common contact that can be used for both general and micro loads.
Terminal arrangement for easy wiring.
EN60947-5-1 certified.
Feature
Circular bid φ16 series in separation form.
Industry's smallest class 28.5 mm short turbocytization.
Wrapping and detachment of the switch unit is possible.
A shared contact that can be used for both general load and minute load.
Terminal array considering wiring ease.
EN60947-5-1 certification.

Ulasan Produk

Tidak ada ulasan