Mitsubishi Electric Analog Input/Output/Temperature Sensor Input Block

Sebelum PPN:
Rp8.599.900
Spesifikasi
Conversion speed50 micro s x number of channels used (5 ms when using digital filter x number of channels used)
Applicable toFX3UC (FX3UC-32MT-LT supported from Ver.1.30) PLC
Power SupplyDC5V 50mA (sequencer internal power supply). DC24V+/-10% 80mA/DC24V (external power supply from the power connector)
Analog input rangeVoltage input/DC-10 to 10V (input resistance 200k ohm). Current input/DC-20 to 20mA, 4 to 20mA (Input resistance 250k ohm)
Effective digital outputVoltage input/15bit binary + sign 1bit. Current input/14bit binary + code 1bit
Insulation MethodA photo coupler isolates the analog input section from the sequencer. The transformer isolates the power supply and analog input. Non-isolated between each channel
I/O occupied pointsOccupies 8 inputs or outputs of the sequencer. (You can count either input or output)
ResolutionVoltage input/0.32mV (20V x 1/64000), 2.50mV (20V x 1/8000). Current input/1.25microA (40mAx1/32000), 5.00microA (40mAx1/8000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan