KNIPEX Diagonal Cutting Pliers Precision Electronics ESD (Tang Potong)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 0.3 – 1.7
Jaw Length (B) (mm)10
Jaw Thickness (joint) (D) (mm)6.5
Head Width (A) (mm)11
ESDyes
Cutting Capacities Hard Wire (diameter) (mm)Ø 1.0
Handleswith multi-component grips
Headpolished
Pliersburnished
StandardDIN ISO 9654 DIN EN 61 340-5
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.3
Cutting Capacities Piano Wire (diameter) (mm)Ø 0.6
Dimensions (mm)125x60x20
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Electrically discharging handles - dissipative
- Specially for cutting through hard wire and piano wire
- Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
- Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting
- Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- Approx. 20% lighter than conventional electronics pliers
- Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
- Smooth-running double spring for a gentle and even opening
- Ergonomically optimised multi-component handles
- Ball bearing chrome steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan