KNIPEX Diagonal Cutting Pliers Precision Electronics ESD (Tang Potong)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 0.2 – 1.4
Jaw Length (B) (mm)6.5
Jaw Thickness (joint) (D) (mm)6.5
Head Width (A) (mm)9
ESDyes
Cutting Capacities Hard Wire (diameter) (mm)Ø 0.6
Handleswith multi-component grips
Headpolished
Pliersburnished
StandardDIN ISO 9654 DIN EN 61 340-5
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.0
Dimensions (mm)120x69x20
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Electrically discharging handles - dissipative
- Mini-head
- Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
- Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting
- Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- Approx. 20% lighter than conventional electronics pliers
- Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
- Smooth-running double spring for a gentle and even opening
- Ergonomically optimised multi-component handles
- Ball bearing chrome steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan