KNIPEX Diagonal Cutting Pliers (Tang Potong)

Sebelum PPN:
Rp489.900
Spesifikasi
Cutting Capacities Hard Wire (diameter) (mm)2.5 Ø
Cutting Capacities Medium Hard Wire (diameter) (mm)3.0 Ø
Cutting Capacities Soft Wire (diameter) (mm)4.0 Ø
Length (mm)180
Handleswith multi-component grips
Headpolished
Pliersblack atramentized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The indispensable diagonal cutter for all-round use
- High-quality material and precise workmanship for long service life
- Precision cutting edges for soft and hard wire
- Clean cutting of thin copper wires, also at the cutting edge tips
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
- Narrow head style for use in confined areas
- Vanadium electric steel, forged, multi stage oil-hardened
- Available size 140mm, 160mm

Ulasan Produk

Tidak ada ulasan