KNIPEX Circlip Pliers for Grip Rings on Shafts (Tang Jepit)

Sebelum PPN:
Rp959.900
Spesifikasi
Size of Shaft (mm)Ø 1.5 – 4
Tips (diameter) (mm)Ø 0.9
Dimensions (mm)140x70x11
Handlesplastic coated
Headpolished
Pliersblack atramentized
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For rings of Ø 1.5 - 4.0 mm, with adjustable stop screw to prevent overstretching
- For fitting grip rings on shafts from Ø 1.5 - 30 mm
- With opening spring
- Solid style, forged
- Non-slip, solid tips
- Pliers body and tips: chrome vanadium steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan