Spesifikasi
| Upper | Expanded EVA |
|---|---|
| Outsole | EVA/Rubber |
| Footbed | SJ Basic 2 |
| Standards | EN ISO 20347:2012 OB SRC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-light, universal clog
Warning
To extend the life of your shoes, we recommend to clean them regularly and to protect them with adequate products. Do not dry your shoes on a radiator, nor nearby a heat source.Feature
- Chemical and UV sterilizable- CE norm
- Lightweight
- Metalfree
- Anatomically shaped footbed
- Removable insole
- Washable 30°C
- Slip resistant outsole
Use
Catering , Chemical , Cleaning , Food & beverages , MedicalUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Clog%20Bestlight1/ecP105857516-1.jpg)
