Phoenix Contact Marker for Terminal Blocks US-TM

Sebelum PPN:
Rp1.099.900
Spesifikasi
Country of OriginDE (Germany)
ColorWhite
MaterialPVC
Length B (mm)9.8
Width A (mm)104
Height C (mm)0.5
TypeFlat
Marking Mounting TypeSnap into universal marker groove
Wipe ResistanceDIN EN 61010-1 (VDE 0411-1)
ComponentsSilicone-free
Number of Individual Labels13
Number of Individual Labels Per Row1
Part Number829255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Marker for terminal blocks, Card, white, unlabeled, can be labeled with: BLUEMARK ID COLOR, BLUEMARK ID, THERMOMARK PRIME, THERMOMARK CARD 2.0, THERMOMARK CARD, mounting type: snap into universal marker groove, lettering field size: 104 x 9.8 mm, Number of individual labels: 13

Ulasan Produk

Tidak ada ulasan