Phoenix Contact PCB Connector SMSTB Series

Sebelum PPN:
Rp639.900 - Rp909.900
Spesifikasi
Country of OriginDE (Germany)
Pitch (mm)5.08
Nominal Current (A)12
ColorGreen
Connection MethodScrew connection with tension sleeve
Type of ContactFemale connector
Contact SurfaceGold
Number of Rows1
Plug-In SystemCLASSIC COMBICON
LockingScrew locking
Nominal Cross Section Area (mm²)2.5
Product RangeSMSTB 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 10-posisi pada produk
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB connector, nominal cross section: 2.5 mm², color: green, nominal current: 12 A, rated voltage (III/2): 320 V, contact surface: Gold, type of contact: Female connector, number of potentials: 2, Number of rows: 1, Number of positions per row: 2, number of connections: 2, product range: SMSTB 2,5/..-STF, pitch: 5.08 mm, connection method: Screw connection with tension sleeve, screw head form: L Slotted, conductor/PCB connection direction: -45 °, Locking clip: - Locking clip, plug-in system: CLASSIC COMBICON, Locking: Screw locking, mounting: Screw flange, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan