Phoenix Contact PCB Connector PT Series

Sebelum PPN:
Rp1.599.900
Spesifikasi
Number of Positions2
Ambient Temperature for Assembly (°C)-5 to 100
Conductor Cross Section Awg26 to 16
Conductor Cross Section Flexible (mm²)0.2 to 1.5
Conductor Cross Section Rigid (mm²)0.2 to 1.5
Contact MaterialCu alloy
Contact Resistance (miliΩ)1.4
Degree of Pollution3
Flammability Rating According To Ul 94V0
Insertion/Withdrawal Cycles10
Insulating MaterialPA
Nominal Current IN (A)8
Operating Ambient Temperature (°C)-40 to 100 (dependent on the derating curve)
Product TypePCB connector
Product familyPT 1,5/..-PH
Storage/Transport Ambient Temperature (°C)-40 to 70
Stripping Length (mm)5
Test Duration per Axis (hour)2.5
Tightening Torque (N m)0.22 to 0.25
TypePlug for pin strip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 10-posisi pada produk
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB connector, nominal cross section: 1.5 mm², color: black, nominal current: 10 A, rated voltage (III/2): 400 V, contact surface: Tin, type of contact: Female connector, number of potentials: 2, Number of rows: 1, Number of positions per row: 2, number of connections: 2, product range: PT 1,5/..-PH CLIP, pitch: 5 mm, connection method: Screw connection with tension sleeve, screw head form: H1L Philipps recess with slotted Torx, conductor/PCB connection direction: 0 °, plug-in system: COMBICON COMPACT PST 1,3, Locking: without, mounting: without, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan