Phoenix Contact PCB Connector MSTBT Series

Sebelum PPN:
Rp129.900
Spesifikasi
Country of OriginDE (Germany)
Type of ContactFemale connector
LockingWithout
Number of Positions4
Brief Article DescriptionPCB connector
Connector SystemCLASSIC COMBICON
Range of ArticlesMSTBT 2,5/..-ST
Pitch (mm)5
Number of Potentials4
Nom. Voltage (V)320
Number of Rows1
Number of Connections4
Pin LayoutLinear pinning

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan versi 10-posisi pada produk
Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
PCB connector, nominal cross section: 2.5 mm², color: black, nominal current: 12 A, rated voltage (III/2): 320 V, contact surface: Tin, type of contact: Female connector, number of potentials: 2, Number of rows: 1, Number of positions per row: 2, number of connections: 2, product range: MSTBT 2,5/..-STF, pitch: 5.08 mm, connection method: Screw connection with tension sleeve, screw head form: L Slotted, conductor/PCB connection direction: 0 °, Locking clip: - without locking clip, plug-in system: CLASSIC COMBICON, Locking: Screw locking, mounting: Screw flange, type of packaging: packed in cardboard

Ulasan Produk

Tidak ada ulasan