Phoenix Contact Marker for Terminal Blocks ZBN

Sebelum PPN:
Rp299.900
Spesifikasi
Country of OriginPL (Poland)
ColorWhite
MaterialPA
Width A (mm)17.5
TypeFlat
Marking Mounting TypeSnap into tall marker groove
ComponentsFree from silicone and halogen
Number of Individual Labels5
Number of Individual Labels Per Row5
Number of Marker Strips5
Printing DirectionHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Marker for terminal blocks, Strip, white, labeled, horizontal: L1, L2, L3, N, GND, mounting type: snap into tall marker groove, for terminal block width: 18 mm, lettering field size: 18 x 5 mm, Number of individual labels: 5

Ulasan Produk

Tidak ada ulasan