Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp72.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ±2 °C, ±2 % of mv |
|---|---|
| Battery Type | Fast-charging, Li-ion battery can be changed on-site |
| Bluetooth | Measurement value transfer from thermohygrometer testo 605i, clamp meter testo 770-3 (optional) Wireless permit in EU, EFTA, USA, Canada, Australia, Turkey\" |
| Air Humidity | 20 to 80 %RH non-condensing |
| Digital camera | Included |
| Analysis Function | Mean point Measurement, hot/cold-spot recognition, Delta T |
| Display Type | 8.9 cm (3.5\") TFT, QVGA (320x240 pixels) |
| Display option | IR image / real image |
| EU-/EG-guidelines | RED: 2014/53/EU; EMC: 2014/30/EU |
| Electrical Measurement with clamp meter | Automatic Measurement value transfer of clamp meter testo 770-3 via Bluetooth (instrument must be ordedered separately) |
| Electrical mode - manual | Input of current, voltage or power |
| Emissivity | 0.01 to 1 |
| Focus | Fixed focus |
| Full Screen mode | Included |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Incorrect ventilation behaviour or structural defects, such as thermal bridges, are some of the most frequent causes of mould formation in apartments, houses, old buildings and new builds. The testo 872 thermal imager and the testo 605i Smart Probe enable professional, simple and absolutely reliable detection of mould-risk areas before mould develops.
The professional thermal imager provides you with ideal support in your day-to-day work: you can generate error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of colour scale.
Special measuring mode for detecting mould-risk areas Identify the risk of mould easily and reliably: the testo 605i thermohygrometer measures ambient temperature and humidity and transmits the readings in real time via Bluetooth to the thermal imager. The infrared camera measures the surface temperature and calculates the relative surface moisture using the readings from the thermohygrometer. The relative surface moisture is shown on the display as a humidity image - mould-risk areas are indicated using traffic light colours.
You can very easily see how big the risk of mould is by means of the traffic light colours (green, amber, red):
Green = no risk. The surface moisture is between 0% and 59% - mould spores do not find optimum growing conditions Amber = caution, mould formation possible. The surface moisture is between 60% and 79% - some mould spores find optimum growing conditions Red = attention, mould danger. The surface moisture is over 80% - mould spores find optimum growing conditions
The testo 872 thermal imager - smart and networkedThe testo 872 thermal imager guarantees wireless communication with mobile terminal devices via WLAN. The testo Thermography App for iOS and Android offers you the possibility of writing and sending reports on site, as well as saving them online, and of using your smartphone or tablet as a second display or for remote control.
Technical highlights of the testo 872 specially for building thermography Infrared resolution of 320 x 240 pixels = 76,800 temperature measuring points, the infrared resolution is extended to 640 x 480 pixels via integrated SuperResolution Technology Detecting temperature differences from 0.06 °C 42° fixed-focus lens for a wide field of view and an ideal overview of the temperature distribution. The fixed focus means there is no longer any need for manual focusing The testo Thermography App enables you to write reports on site, save them online and send them by e-mail, as well as allowing you to use mobile terminal devices as a second display or for remote control Wireless transmission (via Bluetooth) of external measurement parameters, such as ambient temperature and relative humidity, from the testo 605i thermohygrometer to the testo 872 thermal imager Critical temperature conditions are directly displayed via automatic hot-cold spot recognition The testo ScaleAssist automatically ensures optimum setting of the thermal image scale, which means you generate objectively comparable and error-free thermal images, e.g. of the thermal insulation behaviour of buildings The testo ɛ-Assist ensures the correct measurement result by automatically determining and setting the emissivity and reflected temperature The IFOV warner means the distance from the measurement object / measurement spot size is determined and the measurement spot is shown on the thermal image - you therefore avoid measurement errors, because the camera shows you exactly what you can measure For thermography of the highest possible standard, you need both a high-quality thermal imager and high-performance analysis software. The IRSoft software (free download) enables quick, easy and professional analysis of thermal and humidity images and their documentation in a report
Product Includes: testo 872 with 42° fixed-focus lens and radio module for Bluetooth/WLANtesto 605i thermohygrometerSuperResolution technologyProfessional IRSoft software (free download)Robust transport caseUSB cableMains unitLithium-ion rechargeable battery3 x testo Ɛ-Markers for emissivity wizardCalibration protocolCommissioning instructionsShort instructionsOverview of applications Detecting structural defects and ensuring construction qualityProfessional energy consultationPreventing mould formationEasy checking of heating systems and installationsLocalize pipe rupturesLocating leaks in flat roofs Detecting structural defects and ensuring construction quality Detect potential building defects, prove quality and the implementation of construction measures without contact – with the help of thermal imagesTest air-tightness of windows and doorsLocate insulation errors and cold bridges in a building shellDetect and visualize mould-risk areas Professional energy consultation Analyze building shells, evaluate energy efficiency, identify energy-saving potential with a thermal imager from TestoEasy recording and documentation of energy loss from buildings Prove faulty insulation and cold bridges without contact, and visualize them in an infrared imageLocalize untight spots in new buildings quickly and easily in combination with Blower Door Preventing mould formation Localize mould-risk areas quickly and easily: These areas are presented in red in the imager display when the imager is in humidity mode Easy checking of heating systems and installations test heating and air conditioning/ventilation systems: Use a thermal imager to identify irregularities in the temperature distribution quickly and easilyLocalization of the course of heating loops in underfloor heating systemsTesto radiators for siltingMeasure flow and return temperatures Localize pipe ruptures Reliably determine pipe ruptures with the help of a thermal imager – without unnecessarily opening walls and floorsPrecise localization of leakages in underfloor heating and other inaccessible pipe systems Locating leaks in flat roofs Detection of damp in roofs: Based on temperature differences (such as occur mainly in flat roofs), thermal imagers show areas on the roof with sealed-in moisture or damaged insulation
Feature
Maximum image quality: IR resolution up to 640x480 pixels through testo SuperResolution Technology and thermal sensitivity of 0.06 °C for the display of minimal temperature differences**Including the testo 605i thermohygrometer: real time transmission of the ambient temperature and relative humidity readings to the thermal imager**Visualization of mould-risk areas with traffic light colours**Smart: the free testo Thermography App enables you to write and send reports on site, as well as saving them online, and lots more**Use the smart testo 872 mould kit to detect mould-risk areas in buildings quickly and easily. The testo 605i thermohygrometer included in the kit transmits the room parameters via Bluetooth to the testo 872 thermal imager. Mould-risk areas are shown in amber or red on the camera display (according to the traffic light principle). The thermal imager impresses with a thermal sensitivity of 0.06 °C and its ease of use, in addition to its professional measuring cable with maximum image quality. The equipment can be transported safely and conveniently in the robust case.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
