Kondisi Barang:
Authorized Partner
Spesifikasi
| Storage Temperature | max. +25 °C ¹⁾ |
|---|---|
| Dimensions (mm) | 14x14 |
| Product Color | blue |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
testoterm measuring points are self-adhesive, temperature-sensitive films that respond by changing colour when a certain temperature is exceeded. They are ideal for monitoring the temperature of products and processes where a specific temperature must not be exceeded.
Using the measuring points
The measuring points are supplied in a book of 50. Just like stickers, they can be easily removed from the book and affixed on the measurement object.
As soon as the specific temperature point (+121 °C) is exceeded, the measuring point changes colour within 2 to 3 seconds. The colour change is permanent: once the temperature has been exceeded, the measuring point will not change back to neutral even if the temperature drops again. This means that a critical temperature increase can be identified even after an extended period.
Are you looking for a testoterm measuring point with a different temperature point? Measuring points are available for the following temperature points:
+65 °C
+71 °C
+77 °C
+82 °C
+110 °C
Product Includes: testoterm measuring points for the temperature point +121 °C, available in books of 50.Note: price discounts are available for order quantities upwards of 5 books.
Feature
Temperature point +121 °C**Self-adhesive measuring points for checking the temperature to a specific maximum temperature**Colour change within 2 to 3 seconds if limit value is exceeded**50 measuring points in one book**The self-adhesive testoterm measuring points can be affixed to the measurement object for temperature monitoring purposes and respond to temperature increases within 2 to 3 seconds by changing colour.Ulasan Produk
Tidak ada ulasan




















































































































































