TESTO Fast-Action (TC Type K)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.799.900 - Rp7.099.900
Spesifikasi
Diameter Probe shaft (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The immersion and penetration probe (thermocouple type K) is used primarily for measurements in water, to ensure that heating systems are configured correctly.
The very slim probe tip guarantees fast temperature recording. The probe reacts really quickly, with a response time of three seconds. In addition, the probe is splash-proof in accordance with protection class IP54.
 
Product Includes: Fast-action immersion/penetration probe (TC type K) with fixed cable 1.2 m.
Feature
1.5 mm thin probe tip for fast temperature recording, 60 mm long probe shaft**Very short response time of 3 seconds**Measuring range: -60 to +800 °C**Splash-proof in accordance with IP54**Fast-action temperature probe with penetration tip – ideal for temperature measurements in pastes and semi-solid media, in liquids and in the air.

Ulasan Produk

Tidak ada ulasan