Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Battery Life | 15 h |
| Battery Type | 3 AAA micro batteries |
| Dimensions (WxDxH) (mm) | 60x270x190 |
| Length Probe shaft (mm) | 400 |
| Product Color | Black/Orange |
| Product/Housing Material | Plastic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For air-conditioning engineers: Compact kit containing four measuring instruments for your most important measuring tasks in, on and involving air conditioning systems. The testo Smart App enables you to work more easily and efficiently: Use intuitive measurement menus for volume flow measurement, for automatic calculation of the dew point and wet bulb temperature or for detecting areas susceptible to mould according to the traffic light principle. Measurement data reports can be emailed directly as a PDF or Excel file.
Products in set
testo 405 i - thermal anemometer with smartphone operation
Order-Nr. 0560 1405
For measuring volume flow, air velocity and temperature
Simple configuration of the dimension and geometry of the duct cross-section for determining the volume flow
Product details
testo 410 i - vane anemometer with smartphone operation
Order-Nr. 0560 1410
Measurement of air velocity, volume flow and temperature
Display of the volume flow of multiple outlets in order to adjust systems
Product details
testo 605i - Thermohygrometer operated via smartphone
Order-Nr. 0560 2605 02
Measurement of air humidity and temperature in rooms and ducts
Automatic calculation of the dew point and wet bulb temperature via testo Smart App
Product details
testo 805 i - infrared thermometer with smartphone operation
Order-Nr. 0560 1805
Non-contact infrared measurement of surface temperature
Easy selection of emission level via stored materials list
Product details
testo Smart Case (Climate) - storage case for Smart Probes measuring instruments
Order-Nr. 0516 0260
Practical storage case for Smart Probes testo 805i, testo 410i, testo 510i, testo 405i, testo 605i and testo 905i (available separately)
Outer: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 1 x testo 405i thermal anemometer operated via smartphone, including extendable (400 mm) telescope, batteries and calibration protocol (0560 1405)1 x testo 410i vane anemometer operated via smartphone, including protective cap, batteries and calibration protocol (0560 1410)1 x testo 605i thermohygrometers operated via smartphone, including batteries and calibration protocol (0560 2605 02)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo Smart Case "VAC”, including foam insert (0516 0260)
Feature
Measurement of air and surface temperature, humidity, air velocity and volume flow**Measurement menus for volume flow measurement in ducts and at outlets, identification of mould risk, easy image documentation including IR temperature reading and measurement spot marking**Display measurement data as a graph or table and analyze and send via testo Smart App**In conjunction with your smartphone/tablet, carry out the most important measurements involved in air conditioning systemsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
