Kondisi Barang:
Authorized Partner
Spesifikasi
| Operating Temperature (°C) | -20 to +50 |
|---|---|
| Radio Range | 100 m |
| Storage Temperature | -20 to +60 °C |
| System Requirements | requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0 |
| Battery Life | 150 h |
| Battery Type | 3 AAA micro batteries |
| Data transfer | Bluetooth |
| Dimensions (WxDxH) (mm) | 70x250x180 |
| Product Color | Black/Orange |
| Product/Housing Material | Plastic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For heating engineers: Compact kit containing three measuring instruments for carrying out your most important measuring tasks involving heating systems. The testo Smart App enables you to work more easily and efficiently: Use the measurement menus for pressure drop test with alarm function or for non-contact IR temperature measurement with image documentation including measuring value and measurement spot marking. Measurement data reports can be emailed directly as a PDF or Excel file.
Products in set
testo 115i - Clamp thermometer operated via smartphone
Order-Nr. 0560 2115 02
Convenient temperature measurement on refrigeration, air conditioning and heating systems - thanks to wireless connection to your smartphone or tablet
Fast identification of temperature changes by graphic progression display
Product details
testo 510 i - differential pressure measuring instrument with smartphone operation
Order-Nr. 0560 1510
Measurement of gas flow and static pressure
Measurement menu for pressure drop test including alerts
Product details
testo 805 i - infrared thermometer with smartphone operation
Order-Nr. 0560 1805
Non-contact infrared measurement of surface temperature
Easy selection of emission level via stored materials list
Product details
testo Smart Case (Heating) - storage case for Smart Probes measuring instruments
Order-Nr. 0516 0270
Practical storage case for Smart Probes testo 115i, testo 510i, testo 805i, testo 410i and testo 549i (available separately)
Outer: impact-resistant, flexible hard shell with zip
Product details
Product Includes: 1 x testo 115i surface thermometer operated via smartphone, including batteries and calibration protocol (0560 2115 02)1 x testo 510i differential pressure measuring instrument operated via smartphone, including hose kit (Ø 4 mm and 5 mm) with adapter, batteries and calibration protocol (0560 1510)1 x testo 805i infrared thermometer operated via smartphone, including batteries and calibration protocol (0560 1805)1 x testo Smart Case "Heating”, including foam insert (0516 0270)
Feature
Non-contact temperature measurement, measurement of flow and return temperature as well as gas flow pressure**Measurement menu for pressure-drop test including alarm function**Display measurement data as a graph or table and analyze and send via testo Smart App**In conjunction with your smartphone/tablet, measure and check all heating system temperatures and pressuresProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
