Pennant Thermostatic Steam Traps/Air Vents PT30

Sebelum PPN:
Rp4.399.900 - Rp4.699.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld/Flanged
Max. Allowable Pressure (psig)315
Maximum Allowable Temperature (°F)428
Max. Operating Pressure (psig)315
Cold Hydro Test Pressure (psig)475
Maximum Operating Temperature (°F)428

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PT30 is a perfect NO-LOSS steam trap that offers condensate sub-cooling to maximise thermal efficiency. Its special design facilitates fitment in any position. The highly responsive, corrosion and water-hammer resistant controller gives excellent deaeration and drainage. Maximum thermal efficiency is automatically maintained under varying conditions.

APPLICATIONS:
For drainage and deaeration of steam lines and all kinds of heat exchangers, (including those for superheated steam), auxiliary heating systems, sterilization systems, hot water heat exchangers, tracing and many other steam applications.

SUB COOLING :
22 °F - Standard, 45 °F - Optional

OPTIONAL:
Back-flow preventer stops reverse flow of the condensate when the plant is shut down

INSTALLATION:
1. Prior to installation, clean the lines by blowing through at full steam pressure to remove dirt. This should be strictly followed when the lines are new.
2. For steam trapping applications the trap should be fitted below the equipment to be drained and as close to the drain point as possible, preferably in a horizontal position with the cover on top.
3. For air venting applications, the trap should be fitted at the highest point of the piping system or equipment where the air / incondensable gases collect.

MAINTENANCE:
This product can be maintained inline without disturbing the piping connections, provided isolation valves are fitted before and after the trap. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it.

IMPORTANT:
Do not de-pressurise the trap before it cools. Sudden loss of pressure in a trap which is hot causes permanent damage to the controller.

AVAILABLE SPARES:
Controller & Valve Seat Assly., Gaskets, Strainer Screen.

Ulasan Produk

Tidak ada ulasan