Pennant Thermodynamic Steam PT17R

Sebelum PPN:
Rp2.699.900 - Rp3.799.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld, Flanged*, Butt Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
Max. Allowable Pressure (psig)450
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)915
Minimum Differential Pressure For Satisfactory Operation (Psi)3.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully repairable Thermodynamic steam trap with integral strainer, in forged carbon steel construction, for steam mains, tracers, headers & drip legs

INSTALLATION:
The trap will operate in any position but the preferred installation is in the horizontal plane with the disc cap on the top. Isolating valves should be installed upstream and downstream of the trap. Always open isolation valves slowly until normal operating conditions are achieved to avoid system shocks.

MAINTENANCE:
The trap can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated – upstream and
downstream- before attempting to dismantle it.
ALLOW THE TRAP TO COOL AND DEPRESSURIZED BEFORE DISMANTLING.
For trouble-free performance, periodic cleaning of the disc and seat is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc and seat should be replaced, as a set, along with the gaskets.

IMPORTANT:
The traps should be installed as close as possible to the system drain point. For new installation, the system should be flushed prior to installation.

OPTIONAL FITTINGS
Blow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purged

AVAILABLE SPARES:
Disc, Disc Seat, Set of Gaskets, Strainer Screen (Packet of 5), Blow Down Valve
Feature
- All Repairable Working Parts
- Easy to repair – Bolted Bonnets
- Complete stainless steel internals ensure better mechanical and corrosion resistance properties, hence longer life
- Hardened and lapped disc and seat provide a steam tight seal, withstanding continuous and prolonged operation
- Ideal for fluctuating loads and pressures
- Perfect shut off, no steam loss

Ulasan Produk

Tidak ada ulasan