Spesifikasi
| Diameter (mm) | 3.2 |
|---|---|
| Length (mm) | 450 |
| Welding Current (A) | 110-150 |
| Arc Voltage (V) | 23 |
| Kg Weld Metal/(kg) Electrodes | 0.67 |
| No. of Electodes/ (kg) Weld Metal | 27 |
| Kg weld Metal/(hour) time, (secs)/Arc Time Electrode | 1.4 |
| Burn-off time, (secs)/Electrode | 95 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OK 84.58 is a hardfacing electrode depositing a semi-corrosion-resistant martensitic steel. Full hardness is obtained even in the first bead, irrespective of the cooling rate. Suitable for hardfacing parts exposed to abrasive and impact wear, such as farm equipment, forestry tools, loading machines and mixers.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/ESAB%20Welding%20Electrode/nsP105731856-1.jpg)
