Sebelum PPN:
Rp1.699.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Seal Material | Fluoro Rubber |
|---|---|
| Characteristic | Reducing air ingress, Reducing liquid spillage |
| End Configuration | Female Thread |
| Body Material | Steel |
| Working Pressure (MPa) | 35 |
| Size of End Configuration | 3/4 |
| Working Temperature (°C) | -20 to 180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Flat contact face design reduces spill upon disconnection.- Flat contact face design makes it easy to clean dust and foreign matters adhered on the surface of coupling so as to prevent them from entering inside and thus causing faulty operation of connection or disconnection.
- Flat contact face design minimizes air admixture during connection to keep the possible malfunction of equipment caused by the air bubbles in the hydraulic line at minimum level.
- Push-to-connect operation.
- Sleeve stopper mechanism is engaged by rotating sleeve after connection.
It prevents accidental disconnection even when vibration or impact is applied
to Cupla.
-The special design reduces pressure loss considerably, and especially suited tohydraulic applications in which big flow is needed.
Both socket and plug have built-in automatic shut-off valves that prevent fluid spill out on disconnection.
Ulasan Produk
Tidak ada ulasan



















































































































































/9gP105719340-2.jpg)
