Sebelum PPN:
Rp44.999.900 - Rp379.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
1. The amount of discharged air is the value obtained by converting the amount of air discharged at the maximum discharge pressure of 0.5Mpa and the maximum discharge pressure into atmospheric pressure. 2. The air supplied to the suction should be clean air that does not contain liquid drain water or oil mist.
3. If you want to inhale gas containing oil, install an oil mist filter (sold separately).
4. The noise level is measured in an anechoic chamber during continuous operation with a full load of 1.5 m in front.
5. This product is a combination of 50Hz and 60Hz. Performance varies depending on the frequency.
6. Cannot be used in places where corrosive gas may be generated.
7. The filter (5 μm) is an accessory.
8. This product is for boosting compressed air via a refrigerating dryer. Please contact our sales office for boosting of compressed air and nitrogen gas via heatless dryers and membrane dryers.
9. 400V class voltage is available as an optional item.
10. This product does not have a sealed structure.
Ulasan Produk
Tidak ada ulasan




















































































































































