Toyooki Amplifier
#Grup produk P105719094
Spesifikasi
| Power Supply (V) | AC85 to 250, DC110 to 250 |
|---|---|
| Frequency (Hz) | 50 to 60 |
| External Input (V) | 0 to 5 |
| Input Impedance (kΩ) | 10 |
| Voltage Input | 2 |
| Contact Input | 6 |
| Operating Temperature Range (°C) | 0 to 50 |
| Rated Output Current (A) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This control amplifier is constructed compactly by adopting a switching power supply and
can operate with a wide range of power supplies (85 to 250 VAC (50/60 Hz) and 110 to 250
VDC).
can operate with a wide range of power supplies (85 to 250 VAC (50/60 Hz) and 110 to 250
VDC).
Feature
1. The amplifier incorporates six pressure setting units and can handle multi-stage pressure control on up to six channels.2. The time settings for switchover among the channels can be made independently.
3. When there are multiple flow settings using one control valve, multiple-stage setting and shock relief are possible without installing external setting units.
Ulasan Produk
Tidak ada ulasan




















































































































































