Spesifikasi
| Size (mm) | 3.2x350.0 |
|---|---|
| Current (A) | 115-170 |
| Number of Electrodes (kg) | 26 |
| Deposition Efficiency (%) | 62 |
| Voltage (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electrode giving a weld metal with coarse chromium carbides in an austenitic matrix. Suitable for surfacing worn parts in earth-moving equipment, sand pumps, mixers, feed screws, dust extractors, crushers etc exposed to wear by coal, ores and other minerals. Also in corrosive environment and/or elevated temperature.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Hardfacing%20Electrodes/5tP105717209-1.jpg)
