TSURUMI PUMP Pump Agitator Submersible Abrasive Resistant 3 Phase (Pompa Celup)
Spesifikasi
| Motor Output (HP) | 22 |
|---|---|
| Phase | Three |
| Rated Current (A) | 208V: 55, 230V: 52, 460V:24, 575V: 20 |
| Motor Speed (rpm) | 1735 |
| Discharge Size (inch) | 4 |
| Diameter (inch) | 24 5/16 |
| Height (inch) | 34 5/8 |
| Max. Solids Dia. (inch) | 1.18 |
| Continuous Running Water Level (inch) | 12.375 |
| Pump Weight (lbs) | 485 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Use
Applications : - Grit chambers, mine processing plants where light to medium abrasive solids need to stay suspended for pumping in wastewater - Heavy abrasive construction site dewatering - Aggregate wash down - Ragoon / sludge pond cleanoutUlasan Produk
Tidak ada ulasan



















































































































































/89P105703297-1.jpg)
