FLUKE Infrared Camera

Sebelum PPN:
Rp689.999.900
Spesifikasi
IFOV with Standard Lens0.93 mRad, D:S 1065:1
Super ResolutionNo
Infrared Resolution640x480 (307,200 pixels)
Multi Sharp FocusNo
Laser Sharp Auto FocusYes, for consistently in-focus images. Every. Single. Time.
Advanced Manual FocusYes
Color Alarms (Temperature Alarms)High temperature, low temperature, and isotherms (within range)
Field of View34 °H x 24 °V
Hard caseRugged, IP 67 rated, airtight hardcase with custom foam insert
Infrared Spectral Band7.5 μm to 14 μm (long wave)
Laser Distance MeterYes, calculates distance to the target for precisely focused images and displays distance on screen
Minimum Focus Distance15 cm (approx. 6 in)
Relative Humidity10 % to 95 % non-condensing
Spot TemperatureHot and cold spot markers, individually enabled
Storage Temperature (°C)-20 to +50 (-4 °F to +122 °F)
Temperature Measurement Range (°C)-10 to +50 (+14 °F to +122 °F)
User-Definable Spot Markers2 user-definable spot markers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Increased sensitivity to visualize temperature differences
- Easier to visualize and diagnose issues with sharper onscreen images, multiple rectangle markers and 9 color palettes
- More intuitive visual interface, improved, user-tested, touch screen interface
- More flexibility to visualize target, tiny-to-large with interchangeable smart lenses - no calibration required, 2x and 4x telephoto, wide angle and macro lens compatibility
- Capture a clear, accurate image focused throughout the field of view with MultiSharp Focus
- Get an instant in-focus image of your designated target. LaserSharp® Auto Focus uses a built-in laser distance meter that calculates and displays the distance from your designated target.
- Get 4x the pixel data with SuperResolution, which captures multiple images and combines them to create a 1280 x 960 image
- Save time - wirelessly sync images directly from your camera to the Fluke Connect® system, and attach to an asset record or work order
- Reduce the need take notes in the field with IR-PhotoNotes and voice annotations
- Subject to Export Control

Ulasan Produk

Tidak ada ulasan