Spesifikasi
| Dimensions (WxDxH) (inch) | 9.69x17.44x1.75 |
|---|---|
| Safety | cUL (CSA 22.2 No. 60950); CE Labeled; UL 60950-1; UL Listed; CAN/CSA 22.2 No. 60950; EN 60825; AS/NZS 60950; IEC 60950-1; EN 60950-1 |
| Immunity Standard | EN 55024, CISPR 24; EN 55024, CISPR 24; IEC 61000-4-2; IEC 61000-4-3; IEC 61000-4-4; IEC 61000-4-5; IEC 61000-4-6; IEC 61000-4-8; IEC 61000-4-11; EN 61000-3-2, IEC 61000-3-2; EN 61000-3-3, IEC 61000-3-3 |
| Electromagnetic Compatibility | FCC part 15 Class A; VCCI Class A; EN 55022 Class A; CISPR 22 Class A; ICES-003 (Canada); AS/NZS CISPR 22; IEC/EN 61000-3-2; IEC/EN 61000-3-3; IEC 61000:4-2, 4-3, 4-4, 4-5, 4-6, 4-8, 4-11 |
| Operating Altitude Imperial (ft) | Up to 10000 |
| Acoustic Pressure Emissions (dB) | 28.3 |
| Form Factor | 1U height |
| Heat Dissipation (BTU/hour) | 223 |
| Input Frequency (Hz) | 50/60 |
| Input Operating Current (A) | 3.3/1.6 |
| Input Voltage (VAC) | 100-127/200-240 |
| Operating Temperature (°F) | 32 to 122 |
| Power Consumption (W) | 260.4 |
| Power Consumption Standby Mode (W) | 21.8 |
| Switching Capacity (Gbps) | 48 |
| Throughput (pps) | Up to 35.7million |
| Weight (lbs) | 7.21 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HP E2520 Switch Series is ideally suited for small and medium businesses looking to deploy voice, video, or wireless solutions that require Power over Ethernet (PoE) connectivity. The series consists of four switches: the HP E2520-8-PoE, the HP E2520-24-PoE, the HP E2520-8G-PoE, and the HP E2520-24G-PoE Switch. The four models offer a choice of either Fast Ethernet or Gigabit Ethernet connectivity. All models also include support for dual-personality Gigabit Ethernet ports that can be used for either copper or fiber connectivity. All products are fully managed via SNMP, command-line interface (CLI), and graphical user interface (GUI) and offer a Layer 2 feature set. In addition, the products provide deployment flexibility with compact, quiet, and energy-efficient designs.
Feature
General Protocols:EEE 802.1D MAC Bridges; IEEE 802.1p Priority; IEEE 802.1Q VLANs; IEEE 802.1s Multiple Spanning Trees; IEEE 802.1w Rapid Reconfiguration of Spanning Tree; IEEE 802.3 Type 10BASE-T; IEEE 802.3ab 1000BASE-T; IEEE 802.3ad Link Aggregation Control Protocol (LACP); IEEE 802.3af Power over Ethernet; IEEE 802.3x Flow Control; RFC 768 UDP; RFC 783 TFTP Protocol (revision 2); RFC 792 ICMP; RFC 793 TCP; RFC 826 ARP; RFC 854 TELNET; RFC 868 Time Protocol; RFC 951 BOOTP; RFC 1350 TFTP Protocol (revision 2); RFC 1542 BOOTP Extensions; RFC 2030 Simple Network Time Protocol (SNTP) v4; RFC 2131 DHCP
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
