Spesifikasi
| Dimensions (mm) | 4.0x350 |
|---|---|
| Classifications | EN ISO 3581-A : E 19 12 3 L R 1 2 SFA/AWS A5.4 : E316L-17 Werkstoffnummer : 1.4430 CSA W48 : E316L-17 |
| Alloy Type | Austenitic CrNiMo |
| Coating Type | Acid Rutile |
| Ferrite Content | FN 3-10 |
| Welding Current | DC+, AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extra low carbon stainless steel electrode for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding of stabilized stainless steels of similar composition when the working temperature is maximum 350°C.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Stainless%20Steel%20Electrodes/d7P105640475-1.jpg)
