HP Ink Cartridge 02 AP (Tinta Printer)

Sebelum PPN:
Rp239.900 - Rp439.900
Spesifikasi
Operating Humidity Range (%RH)10 to 80
Storage Temperature Range (°C)-40 to 70
Cartridges CapacityStandard Capacity Cartridges
Ink TypeDye-based
Non-Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°C)5 to 40
Print Head Swath (inch)0.56
Print TechnologyHP Thermal Inkjet
Print head nozzles3900
Shelf Life18 months from date of manufacture (printed on the back of the trade box)
Suitable ForHP Photosmart 8250, 3210 and 3310 Printers
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True-to-life photos, laser-quality black text. Enjoy rich colors with excellent fade resistance. Your treasured photos and documents will stay beautiful for years to come. Original HP inks deliver vivid, true-to-life colors and sharp, laser-quality black text. For optimal reliability and performance, Original HP inks are pure, and free of harmful contaminants. Low-colorant Original HP inks provide a wide range of realistic fade-resistant images. Replace only the empty. Six unique HP cartridges mean you change out just the color you need. Original HP inks are formulated to avoid common problems that can affect image quality and waste ink. All six HP ink cartridges are sold separately-so you can replace only the colors you need. For optimal reliability and performance, Original HP inks are pure, and free of harmful contaminants. HP Smart Printing technology eliminates waste by preventing partial printing of a page or photo. Original HP inks are backed by HP's expertise in innovative ink design-for results you can depend on. The unique formulations have been extensively tested for years, and meet HP's strict requirements for high-quality output and fast printing speeds. For optimal reliability and performance, Original HP inks are pure, and free of harmful contaminants. HP ink cartridges are widely available in stores and online, so you can easily find the colors you need. All six cartridges are designed for quick and easy installation in your HP printer. All six HP ink cartridges are sold separately-so you can replace only the colors you need. The color and symbol on each HP ink cartridge matches only one position in your HP printer. HP Smart printing technology confirms correct cartridge installation and monitors ink levels.

Ulasan Produk

Tidak ada ulasan