Vessel T-Bar Socket Screwdriver with Bit Set

Sebelum PPN:
Rp279.900
Spesifikasi
MaterialAxis: Chrome Vanadium Steel / Black Point, Grip: Resin
Set ContentsH5, H5.5, H6, H7, H8, H9, H10, H12, H13
Shaft Length (mm)125
Grip Width (mm)100
Overall Length (mm)165.5
Shaft Diameter (mm)6.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eco-soft T-type screwdriver, socket H5, H5.5, H6, H7, H8, H9, H10, H12, H13, socket holder
Feature
A socket set with a T-shaped handle that is easy to grip.

The curved surface along the palm gives an excellent hold, allowing you to transmit large torque without damaging your hands.

Recycled resin is used inside.
Use
For tightening hexagon bolts and nuts.

Ulasan Produk

Tidak ada ulasan