Tenma Caster for Fits Closet (Roda Kastor)

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialMain Body: Polypropylene (PP), Front frame: Styrene resin, Main Body: Nylon, Shaft: SteelBody: Nylon, Shaft: Steel
SpecificationsEasy to install with the included spanner
External Dimensions Frontage (mm)38
External Dimensions Height (mm)67
External Dimensions Depth (mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Casters NOT installable to FITS-SLIM.Casters cannot be attached to FITS-SLIM.
Feature

- Best suited for organizing working clothes and equipment.
- Transparent drawer offers a clear view of the contents.
- Fitted with a front frame strong in stacking.Screw type casters for Fitz.

Ulasan Produk

Tidak ada ulasan