Hanna Instruments Water & Wastewater Multiparameter

Sebelum PPN:
Rp80.999.900
Spesifikasi
Absorbance Resolution (Abs)0.001
Alkalinity Resolution (mg/L)1
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)+/-1
Calcium Resolution (mg/L)1
Chloride Resolution (mg/L)0.1
Chlorine Dioxide Resolution (mg/L)0.01
Chromium, Hexavalent Resolution1 µg/L
Color, Water Resolution1 PCU
Hardness, Total Resolution1 mg/L
Nickel Resolution (g/L)0.01
Nitrogen, Total Resolution (mg/L)0.1; 1
Number of Methods128 max.
Ordering InformationHI83399 is supplied with sample cuvettes and caps (4 ea.), cloth for wiping cuvettes, USB to micro USB cable connector, power adapter and instruction manual.
Ozone Resolution (mg/L)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI83399 is a compact, multiparameter photometer for measuring key water and wastewater quality parameters. The meter is one of the most advanced photometers available with a innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. 40 key water and wastewater quality parameters with 73 different methods covering multiple ranges are programmed into the meter. Wastewater treatment digestion parameters include COD, Total Nitrogen and Total Phosphorous which are important for monitoring nutrient removal. The HI83399 also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves.

Ulasan Produk

Tidak ada ulasan