Hanna Instruments Spare pH Sensor

Sebelum PPN:
Rp8.199.900
Spesifikasi
Body Length/Overall Length (mm)100
Body MaterialPEI
DescriptionPh Sensor
Junction Type/Flow Ratecloth
Measurement Range0.00 to 14.00 pH; +/-600.0 pH mV
Outer Diameter (mm)14
Reference Cell Typedouble
Temperature Operating Range (°C)-5 to 55 degree C
Tip / ShapeGlass (pH)
Type of ElectrolyteGel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI769828-0 is a PEI plastic body, double junction, gel filled pH electrode. This pH/ORP electrode is made for the HI9828 multiparameter portable meter. The electrode has a rugged PEI (polyetherimide) body that offers excellent chemical resistance in an unbreakable plastic making it ideal for field and industrial applications.The HI769828-0 has a glass pH sensing tip with a Ag/AgCl reference electrode in gel electrolyte. Each module is color coded for easy installation into the appropriate probe
for HI769828 Probe

Ulasan Produk

Tidak ada ulasan