Hanna Instruments Roller Surface K-Type Thermocouple Probe

Sebelum PPN:
Rp4.899.900
Spesifikasi
ApplicationConvex Surfaces, Moving Rollers
Probe Dimensions (mm)L 280 (11')
Probe MaterialStainless Steel
Response Time (90% of final value)7 seconds
Maximum Temperature (°C)320 (600 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766PA is a roller surface K-type thermocouple probe designed for use with the HI766HD probe handle and thermocouple thermometer. The flexible surface of the probe allows users to obtain highly accurate temperature readings of convex surfaces, moving rollers, and other facades that are difficult to measure.

Ulasan Produk

Tidak ada ulasan