Hanna Instruments Refillable pH Electrode for Flasks

Sebelum PPN:
Rp10.999.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120 / 175.5
Body MaterialGlass
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
Junction Type/Flow RateCeramic, single / 15-20 µL/h
Matching PinNo
Maximum Pressure (bar)0.1
Measurement RangepH: 0 to 13
Outer Diameter (mm)12
Tip / Shape (mm)Spheric (dia: 9.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1331B is a glass body, refillable, single junction pH electrode with a BNC connector. This electrode has a single ceramic junction in the outer reference cell and the pH sensing portion is made with general purpose glass.
This purchase is including BNC Connector

Ulasan Produk

Tidak ada ulasan