Hanna Instruments pHep4 pH/Temperature Tester

Sebelum PPN:
Rp6.199.900
Spesifikasi
Automatic Shut-offAfter 8 minutes of non-use
Battery Type/Life1.5V (4) / approx. 300 hours of continuous use
Dimensions (mm)163x40x26 (6.4x1.6x1.0\")
Ordering InformationHI98127 (pHep4) is supplied with HI73127 pH electrode, HI73128 electrode removal tool, batteries and instructions.
pH Accuracy+/-0.1
Environment Temperature (°C)-5 to 50 (23 to 122 degree F); RH max 100%
Weight (g)100 (3.5 oz.)
pH CalibrationAutomatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
pH ElectrodeHI73127 replaceable pH electrode (included)
pH Range-2.0 to 16.0 pH
pH Resolution0.1 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanna's pHep4 waterproof tester is an advanced meter has many features that can be found in portable and benchtop meters. This ergonomic meter measures from -2.0 to 16.0 pH with an accuracy of ±0.1 pH. pHep4 features automatic one or two-point calibration and automatic temperature compensation. The large multi level LCD display shows both pH and temperature readings simultaneously, while a stability indicator is displayed to alert the user when a stable reading has been obtained. The pHep4 tester also features a replaceable pH probe that has a unique extendable cloth junction to clear any clogging that occurs.

Ulasan Produk

Tidak ada ulasan