Hanna Instruments PEI Body pH Half-Cell Electrode

Sebelum PPN:
Rp7.699.900
Spesifikasi
Body Length/Overall Length (mm)120 / 163.5
Body MaterialPEI
Cablecoaxial
Connector TypeBNC
Measurement RangepH: 0 to 13
Outer Diameter (mm)12
Recommended UseLaboratory general purpose
Temperature Operating Range (°C)0 to 70 (32 to 158 degree F) - GP
Tip / Shape (mm)Spheric (dia: 7.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI2112B is a PEI body pH half-cell electrode with a BNC connector. This sensing electrode is made with general purpose glass and is to be used in conjunction with a reference half-cell electrode. This design consideration is ideal for general purpose measurements.
This purchase is including BNC Connector

Ulasan Produk

Tidak ada ulasan