Hanna Instruments ORP Electrode

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120 / 175.5
Body MaterialGlass
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
Junction Type/Flow RateOpen, CPS technology
Maximum Pressure (bar)0.1
Measurement RangeORP: +/-2000 mV
ORP Sensing TypePlatinum
Tip / ShapePlatinum ring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI3148B is a glass body, refillable, open junction ORP electrode with a BNC connector. This electrode features a double junction reference, Hanna's Clogging Prevention System (CPS) technology, and platinum sensing ring
This puchase is including with Clogging Prevention System and BNC Connector

Ulasan Produk

Tidak ada ulasan