Brinno Security Home Camera

Sebelum PPN:
Rp3.399.900
Spesifikasi
Peephole Barrel (mm)12 (15/32inch)
Applicable Door Thickness (mm)28-58 (1 1/8 to 2 1/4inch)
View Angle (°)90
Peephole TypeOptical grade lens peephole
LCD Screen (inch)2.7 TFT
StorageMicro SD card (included)
Built-In SensorKnocking Sensor
ContentsPeephole, Base flange, Tightening tool, microSD card, 4 AA batteries, User manual, Quick start guide.
Dimensions (WxDxH) (mm)87x158x34
File FormatJPEG
Operating Temperature (°C)0 to 45
Power Source4 AA batteries (included)
WirelessWi-Fi (802.11 b/g), 2.4 GHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double Safety, Double Love & Care, with No Double Expense.
Brinno cares for your family. We designed a unique smart door cam that offers a high degree of safety, and makes it one of the most practical home security devices on the market.
Brinno DUO ensures you peace-of-mind with minimal effort by monitoring your front door for you and your loved ones.

Double Safety, Double Love & Care.
Brinno makes home security an ENTIRE family matter. We designed the Brinno DUO as a SIMPLE, SAFE & PRACTICAL solution that takes care of not only tech-savvy adults when they are away from home, but also for the vulnerable tech-challenged mature adults and kids who are at home or don’t use smartphones.

Retrofit your Peephole to View & Photograph Visitors Discreetly and Remotely.
Unlike smart doorbells, the Brinno DUO is designed to be hidden and theft-proof, keeping your front door unaltered and perfect for apartment renters. With easy installation & removal, the Brinno DUO provides a smart home security solution for minimal cost and ease-of-use for you.

Increased Peace of Mind at Home or Away.
1. Knocking sensor/motion sensor triggered.
2. Brinno DUO captures and stores images behind the door on a local SD card.
3. Simultaneously, the camera sends images of the visitor to your designated Email box and sends an alert message to your mobile phone.
4. The device auto-captures visitors' images sent to the designated email as an attachment with alert message to you.
Peringatan
English
Feature
Dual Screens.
A built-in LCD screen on the inside of your door helps small kids & mature adults at home clearly see visitors before greeting them and offering an increased peace of mind. Meanwhile, visitors' images are automatically sent to mobile phone screen via email and/or the Brinno app. Brinno DUO watches your home for you and your family regardless of where you are.

Dual Storage.
Brinno DUO creates 2 sets of visitor log files: one on the SD card in the device at home, and the other in the designated email box of your choice. No file is stored in Brinno's cloud server. Visitor data is completely safe in your hands & at your disposal to protect your privacy.

Theft-Proof.
The concealed device creates an invisible security barrier between unwanted visitors and your family. No one is able to steal or damage the device unless they break in.

Save Smart.
A simple one price solution with no additional costs for professional installation, add on accessories, or data storage plans. Brinno DUO keeps your budget in check.

Data Privacy.
Privacy is of vital importance nowadays when it comes to personal information protection. Brinno DUO keeps your visitor log files either on a local micro SD card in the device at home or in the designated email box of your choice. No file will be stored in Brinno’s cloud server.

DIY Installation.
Brinno DUO installs easily within minutes without the need of fancy tools. It’s also perfect for apartment dwellers that can’t alter their residence. Plus you can install it yourself with no need for scheduling or waiting for a professional.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait